0 items

Emtek Products Martinique Brass Square Single Cylinder Deadbolt

E8469

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Martinique
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5/8 in
Height
2-1/2 in
Material
Brass, Hardened Steel, Steel
UL Listed
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday