0 items

Emtek Products Diamond Cabinet Knob Handle

E86003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Diamond
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-3/8 in
Handle Type
Knob
Material
Crystal
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday