Emtek Products

Cabinet Knob Handle in Medium Bronze Patina

Part #E86093MB  |  Item #7258143  |  Manufacturer Part #86093MB

Call for Pricing EACH

Color/Finish:
Medium Bronze Patina

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Medium Bronze Patina

Color Finish Category: Bronze Tones

Depth: 1 in

Handle Type: Knob

Material: Sandcast Bronze

Style: Traditional;Classic

Width: 1 in