0 items

Emtek Products Old Town Clear Cabinet Knob

E86011

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
13/16 in
Collection
Old Town
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
1-1/4 in
Handle Type
Knob
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday