Emtek Products

Old Town 13/16 in. Cabinet Knob in Satin Nickel

Part #E86011US15  |  Manufacturer Part #86011US15

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 13/16 in

Collection: Old Town

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Knob

Material: Brass

Width: 1-1/4 in