Rectangular Flush Pull for Sliding Door in Oil Rubbed Bronze

Part #E2201US10B  |  Item #5053532  |  Manufacturer Part #2201US10B

Call for Pricing EACH

Color/Finish:
Oil Rubbed Bronze

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 4 in

Material: Brass

UL Listed: No

Width: 1-3/4 in