Emtek Products

Rectangular Rosette Doorbell Button in Oil Rubbed Bronze

Part #E2403US10B  |  Manufacturer Part #2403US10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 4-3/8 in

Material: Brass

Width: 2-9/16 in