Emtek Products Wardrobe Knob Handle

E86028

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
1-3/4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
Handle Type
Knob
Material
Crystal
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday