5-3/4 in. 74-GVB Viton® Vacuum Gasket in Blue
5-3/4 in. 74-GVB Viton® Vacuum Gasket in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 5-3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Viton®
- NSF Certified:
- No
- UL Listed:
- No