6 ft. Connector
P Series 6 ft. Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality replacement parts for your chlorine gas system
- Note: When changing flexible connectors, change lead gaskets as well
- Flexible connectors (pigtails) are suitable for use with chlorine gas
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- P Series
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Metal
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Product Type:
- Connector
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120V