Wall Mount Eye Wash and Face Wash Station in Polished Chrome

Part #ENC01035501  |  Item #499823  |  Manufacturer Part #01035501

$ 191.25 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ABS Plastic dual stream head with ABS float off covers secured with Stainless Steel bead chain
  • High visibility ABS Plastic Yello-Bowl™ with wall mount bracket

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.2-2004

Color Finish: Polished Chrome

Depth: 12-5/8 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Height: 9-1/16 in

Installation Type: Wall Mount

Material: Brass

UL Listed: No

Width: 14-3/16 in