Wall Mount Facewash with Stainless Steel Bowl in White

You last purchased this on
 
Encon Safety Products

Wall Mount Facewash with Stainless Steel Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Encon Safety Products

Wall Mount Facewash with Stainless Steel Bowl in White

  • Fast #
  • Part #E01045501
  • Item #499825
  • Manufacturer Part #01045501
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS plastic dual stream head with ABS float off covers secured with stainless steel bead chain.
  • High visibility ABS plastic Yello-Bowl™ with wall mount bracket.
  • No. E01030401. 1/2" plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel push plate with actuation graphic.
  • Plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel puch plate with actuation graphic.
  • Self adjusting 8.0 gpm regulator assures a constant, even flow under varying hydraulic conditions. 1/2" NPT supply connection.
  • 1 1/4" tube waste connection.No. E01045501.
  • 1 1/4" tube connection for drain.No. ENC01035501. 1/2" plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel puch plate with actuation graphic.
  • Self adjusting 3.5 gpm regulator assures a constant, even flow under varying hydraulic conditions. 1/2" NPT connection.
  • Stainless steel bowl with wall mount bracket.
  • ABS plastic dual stream heads with chrome plated brass yoke and ABS float off covers secured with stainless steel bead chain.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Color Finish Name:
White
Material:
Stainless Steel