Encon Safety Products Yello-Bowl™ Plastic Shower/Facewash with Bowl

E01050216

Material

Plastic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ABS plastic dual stream head with ABS plastic float off covers secured with stainless steel bead chain.
  • Chrome plated bronze stay open ball valves with chrome plated ball, stainless steel actuators and actuation graphics.
  • Floor mounted shower and eyewash with ABS plastic Yello-Bowl™.
  • Heavy wall schedule 80, hot dip galvanized steel piping.
  • No. E01050207.
  • Self adjusting 3.5 gpm eyewash regulator assures a constant, even flow under varying hydraulic conditions.
  • Shower valve size: 1", Eyewash valve size: 1/2".
  • Supply connection 1 1/4" NPT.
  • Waste connection 1 1/4" NPT.No. E01050216.
  • Yellow ABS plastic showerhead delivers a minimum 20" diameter pattern to the target area 60" above standing level.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Yello-Bowl™
Material
Plastic
Material Type
ABS
Type
Combination Drench & Eyewash

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday