12 x 12 x 10 in. Straight Boot Galvanized Steel
12 x 12 x 10 in. Straight Boot Galvanized Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hemmed collar
- Galvanized steel, riveted construction
- Register end boot
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Length:
- 12 in
- Material:
- Steel
- Width:
- 12 in