EndoPoly 100 ft. x 2 in. SDR 9 CTS HDPE Tubing

PEC9AK1004710

Length

100 ft

$0.0 per FOOT | Order in multiples of 100 FT.

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Superior Slow Crack Growth (SCG) resistance
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased toughness (especially at low temperatures)
  • Increased tensile strength and modulus
  • Enhanced fusion to MDPE and other HDPE pipe grades

SPECIFICATIONS

ASTM Specifications
ASTM D-2737, ASTM D-3350
Collection
EndoPoly
End Connection 2
CTS
Fire Suppression System Rated
No
ISO Specifications
ISO 13477
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
2-1/8 in
Pipe Tubing Size
2 in
Wall Thickness
0.236 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday