3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

You last purchased this on
 

3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7AF1004710
  • Item #4396739
  • Manufacturer Part #PBJ07541010004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Superior Slow Crack Growth (SCG) resistance
  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2239, ASTM D-3350
Application:
Water Supply
Diameter - Inside 1:
103/125 in
Diameter - Outside:
1-3/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
ISO:
ISO 13477
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure Class:
250#
Schedule Class:
SDR 7
Wall Thickness:
0.118 in