0 items

Endot EndoPoly 1-1/2 in. SDR 9 CTS HDPE Tubing

PEC9AJ4710

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Collection
EndoPoly
Color Finish
Light Blue
End Connection 1
CTS
End Connection 2
CTS
Fire Suppression System Rated
No
ISO Specifications
ISO 13477
Length
100 ft
Material
Plastic
Material Type
HDPE, Polyethylene
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Pipe Tubing Size
1-1/2 in
Pressure Class
250#
Schedule Class
SDR 9
Wall Thickness
0.181 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday