Endot

1 in. x 300 ft. Irrigation Pipe

Part #EHD100PG300  |  Manufacturer Part #PEF10041010000

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 300 ft

Material: Plastic

Material Type: Polyethylene

Pipe Tubing Size: 1 in