0 items

Endot 100 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9GN100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-893
Color Finish
Green
End Connection 1
CTS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 9
Wall Thickness
0.236 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday