0 items

Endot EndoPure 100 ft. SIDR 7 IPS Plastic Pressure Pipe

PEIS7B1004710

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2239-12, ASTM D-3350
Collection
EndoPure
Color Finish
Blue
End Connection 1
IPS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Pipe Tubing Size
3/4 in
Schedule Class
SIDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday