Endot 100 ft. x 3/4 in. SDR 9 CTS HDPE Pressure Pipe

PEC9AF1004710

Length

100 ft

$0.0 per FOOT | Order in multiples of 100 FT.

QUANTITY

Enter quantity in multiples of 100

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
CTS
ISO Specifications
ISO 13477
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
3/4 in
Pressure Class
250#
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday