0 items

Endot 250 psi CTS SDR9 HDPE Pipe

PEC9B5004710

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
1 in
Pressure Class
250#
Schedule Class
SDR 9
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday