1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 250 psi
- Schedule Class:
- SDR 7