Endries International 1-1/2 x 1/4 in. Hex Head Tap Bolt 10 Pack

EHHCPK

Manufacturer Part #: HHCPK

Length

1-1/2 in

$5.43

per PACK

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
1/4 in
Length
1-1/2 in
Thread Size
20 mm

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday