Endries International
1-1/2 x 25mm Stainless Steel Hex Head Cap Screw
Part #E0G02 | Item #7626679 | Manufacturer Part #0G02
$
1.06
EACH
(Pricing is for 25 mm)
Length
Product Details
Specifications
Diameter: 1-1/2 mm
Length: 25 mm
Material: Stainless Steel
Screw Head: Hex Head
Size: M10