1-1/2 x 30mm Stainless Steel Hex Head Cap Screw

Part #E0G03  |  Item #7626678  |  Manufacturer Part #0G03

$ 0.88 EACH
(Pricing is for 30 mm)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/2 mm

Length: 30 mm

Material: Stainless Steel

Screw Head: Hex Head

Size: M10