Endries International
1-1/2 x 35mm Stainless Steel Hex Head Cap Screw
Part #E13EP | Item #7626672 | Manufacturer Part #13EP
$
1.03
EACH
(Pricing is for 35 mm)
Length
Product Details
Specifications
Diameter: 1-1/2 mm
Length: 35 mm
Material: Stainless Steel
Screw Head: Hex Head
Size: M10