1-1/2 x 45mm Stainless Steel Hex Head Cap Screw
1-1/2 x 45mm Stainless Steel Hex Head Cap Screw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-270
- Drive Type:
- Hex
- Length:
- 45 mm
- Material:
- Stainless Steel
- Metric Pitch:
- 1.5
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- M10
- Thread Length:
- 45