1-3/4 x 35mm Stainless Steel Hex Head Cap Screw
1-3/4 x 35mm Stainless Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1-3/4 mm
- Length:
- 35 mm
- Material:
- Stainless Steel
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- M12-1.75
- Thread Length:
- 35