1-3/4 x 40mm Stainless Steel Hex Head Cap Screw
1-3/4 x 40mm Stainless Steel Hex Head Cap Screw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1-3/4 mm
- Length:
- 40 mm
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Size:
- M12