1-3/4 x 45mm Stainless Steel Hex Head Cap Screw

Part #E0G0F  |  Item #7626664  |  Manufacturer Part #0G0F

$ 2.17 EACH
(Pricing is for 45 mm)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-3/4 mm

Length: 45 mm

Material: Stainless Steel

Screw Head: Hex Head

Size: M12