Endries International
1-3/4 x 55mm Stainless Steel Hex Head Cap Screw
Part #EE0QX | Item #7626588 | Manufacturer Part #E0QX
$
2.62
EACH
(Pricing is for 55 mm)
Length
Product Details
Specifications
Diameter: 1-3/4 mm
Length: 55 mm
Material: Stainless Steel
Screw Head: Hex Head
Size: M12