Endries International
1 x 1/4 in. 18-8 Stainless Steel Hex Nut
Part #EX104 | Item #7657799 | Manufacturer Part #X104
$
0.18
EACH
Diameter:
1/4 inProduct Details
Specifications
BAA Compliant: No
Diameter: 1/4 in
IAPMO Listed: No
Length: 1 in
Material: Stainless Steel
Material Type: 18-8
Metric Pitch: 20