Endries International 1/2 in. Zinc Hex Head Tap Bolt 25 Pack

E00H

Length

Starting at $10.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
1-1/2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
13 mm
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday