Endries International
1/2 x 1-3/4 in. Stainless Steel Hex Head Cap Screw
Part #EX507 | Item #7626632 | Manufacturer Part #X507
$
1.62
EACH
(Pricing is for 1-3/4 in)
Length
Product Details
Specifications
Diameter: 1/2 in
Length: 1-3/4 in
Material: Stainless Steel
Screw Head: Hex Head