Endries International
1/2 x 1-3/4 in. Yellow Zinc Hex Head Cap Screw
Part #E1XMM | Item #7626554 | Manufacturer Part #1XMM
$
1.03
EACH
(Pricing is for 1-3/4 in)
Length
Product Details
Specifications
Diameter: 1/2 in
Grade: 8
Length: 1-3/4 in
Material: Yellow Zinc
Screw Head: Hex Head