Endries International
1/2 x 3-1/2 in. Yellow Zinc Hex Head Cap Screw
Part #ELY31 | Item #7626624 | Manufacturer Part #LY31
$
1.62
EACH
(Pricing is for 3-1/2 in)
Length
Product Details
Specifications
Diameter: 1/2 in
Length: 3-1/2 in
Material: Yellow Zinc
Screw Head: Hex Head