1/2 x 3 in. Yellow Zinc Hex Head Cap Screw

You last purchased this on
 
Endries International

1/2 x 3 in. Yellow Zinc Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

1/2 x 3 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #E1NS7
  • Item #7657754
  • Manufacturer Part #1NS7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Zinc
Color Finish Name:
Yellow
Diameter:
1/2 in
Grade:
8
Length:
3 in
Material:
Yellow Zinc
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
1/2 in-13
Thread Length:
3