Endries International
1/2 x 4-1/2 in. Yellow Zinc Hex Head Cap Screw
Part #E5K30 | Item #7626647 | Manufacturer Part #5K30
$
2.30
EACH
(Pricing is for 4-1/2 in)
Length
Product Details
Specifications
Diameter: 1/2 in
Grade: 8
Length: 4-1/2 in
Material: Yellow Zinc
Screw Head: Hex Head