1/2 x 4 in. Yellow Zinc Hex Head Cap Screw
1/2 x 4 in. Yellow Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Yellow Zinc
- Color Finish Name:
- Yellow
- Diameter:
- 1/2 in
- Grade:
- 8
- Length:
- 4 in
- Material:
- Yellow Zinc
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 1/2 in-13
- Thread Length:
- 4