1/2 x 6 in. Stainless Steel Hex Head Cap Screw

You last purchased this on
 
Endries International

1/2 x 6 in. Stainless Steel Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

1/2 x 6 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #EX524
  • Item #7657795
  • Manufacturer Part #X524
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
6 in
Material:
Stainless Steel
Screw Head:
Hex Head
Thread Length:
6