13mm x 1-1/4 x 1/2 in. Zinc Plated Rod Coupling 12 Pack
13mm x 1-1/4 x 1/2 in. Zinc Plated Rod Coupling 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc
- Length:
- 1-1/4 in
- Material:
- Steel
- Thread Size:
- 13 mm
- Width:
- 1/2 in