1/4 x 2 in. Stainless Steel Hex Head Cap Screw
1/4 x 2 in. Stainless Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/4 in
- Length:
- 2 in
- Material:
- Stainless Steel
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 1/4 in-20
- Thread Length:
- 2