Endries International
1/4 x 3 in. Stainless Steel Hex Head Cap Screw
Part #EX112 | Item #7657772 | Manufacturer Part #X112
$
0.44
EACH
(Pricing is for 3 in)
Length
Product Details
Specifications
Diameter: 1/4 in
Length: 3 in
Material: Stainless Steel
Screw Head: Hex Head