Endries International
1/4 x 3/4 in. Stainless Steel Hex Head Cap Screw
Part #EX103 | Item #7657750 | Manufacturer Part #X103
$
0.14
EACH
(Pricing is for 3/4 in)
Length
Product Details
Specifications
Diameter: 1/4 in
Length: 3/4 in
Material: Stainless Steel
Screw Head: Hex Head