16mm x 1-1/8 x 3/8 in. Zinc Plated Rod Coupling 12 Pack
16mm x 1-1/8 x 3/8 in. Zinc Plated Rod Coupling 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc
- Length:
- 1-1/8 in
- Material:
- Steel
- Thread Size:
- 16 mm
- Width:
- 3/8 in