0 items

Endries International 16mm x 1-3/4 x 3/8 in. Rod Coupling 12 Pack

EHHCR2

Thread Size

16 mm

$7.82

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Length
1-3/4 in
Material
Steel
Thread Size
16 mm
Width
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday