0 items

Endries International 2 x 1/4 in. Zinc Hex Head Tap Bolt 10 Pack

EHHCQP

Length

2 in

$11.7

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Length
2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
20 mm
Width
1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday