3/8 - 16 x 2 in. 18-8 Stainless Steel Bolt and Nut

You last purchased this on
 
Endries International

3/8 - 16 x 2 in. 18-8 Stainless Steel Bolt and Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

3/8 - 16 x 2 in. 18-8 Stainless Steel Bolt and Nut

  • Fast #
  • Part #EX308
  • Item #7657729
  • Manufacturer Part #X308
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Length:
2 in
Material:
Stainless Steel
Material Type:
18-8
Product Type:
Bolt and Nut Set
Size:
3/8 in-16
Thread Length:
3/8