Endries International 20mm x 7/8 x 1/4 in. Zinc Plated Rod Coupling 12 Pack

EHHCRY

Thread Size

20 mm

$2.03

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Length
7/8 in
Material
Steel
Thread Size
20 mm
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday